Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 45 X 55 mm
Mfr # 94351-00028
Zoro # G312045024
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 45 mm
- Shank Dia. (In.) 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94351-00028
- Zoro # G312045024
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 45 mm |
Shank Dia. (In.) | 55 mm |
Description
MIT-94351-00028,45 X 55 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- PRINCE Rod End Clevis (100000577)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- ENERPAC Plunger Ref (M681040)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- Mitsubishi - After Market Kit Parts & Accessories