Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM 18 V Battery Powered Handheld Leaf Blower, 500 cfm, 120 mph, Bare Tool

  • Mfr # 3017-20

  • Zoro # G911585846


original price: $199.00
10% off
new price: $179.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
57 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017-20
Zoro #
G911585846
UPC #
045242823963
Country of Origin
Viet Nam

Details

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
57 dBA
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Battery Voltage
18 V
Battery Platform
M18(TM) REDLITHIUM(TM)
Throttle Location
Tube
Number of Batteries to Operate
1
Speed Control
Variable
Sound Level at Distance
57 dB
Tool Series
M18 FUEL(TM) Series
Motor Type
Brushless
Speed Settings
Variable
Vacuum Function
No
Tool Weight
5.4 lbs
Function
Blower
Shop By
Hot Buys

Description

M18 FUEL Blower is designed to meet the needs of the landscape maintenance professional in quick, routine cleanups. The POWERSTATE Brushless motor delivers 500 CFM, 120 MPH, and 12.2 N providing users with Higher Constant Power levels allowing users to clear more leaves, grass, and light debris, and reach Full Throttle in Under One Second. This cordless leaf blower has low noise levels of 54dB(A), Up To 40% Quieter than the competition, allowing users to work comfortably and reducing disturbance to bystanders. REDLINKPLUS Intelligence offers total system communication between the blower and battery for unmatched levels of performance, protection, and productivity. The lightweight, balanced design and ambidextrous variable speed sliding lock on the lever provides users with more clearing control. This blower is optimized for use with M18 REDLITHIUM HIGH OUTPUT batteries. The M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (not included) provides users with best-in-class power and run time. M18 FUEL Blower is part of the M18 System, fully compatible with over 250+ solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.