M18 FUEL Articulating Hedge Trimmer Attachment w/QUIK-LOK

  • Mfr # 49-16-2719

  • Zoro # G5047884


original price:  $199.00 , new price: $169.00 , 15 percent off
new price:  $169.00
/ea
Free Shipping & Returns

Key Features

Length
60 1/2 in
Material
Aluminum
For Use With
M18 FUEL Power Head
Series
 M18 FUEL™ QUIK-LOK™
Overall Length
60 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2719
Zoro #
G5047884
UPC #
045242532896
Country of Origin
Mexico

Dimensions

Length
60 1/2 in
Overall Length
60 1/2 in
Overall Width
5 1/2 in
Overall Height
3 in
Blade Length
20 in

Details

Item
Articulating Hedge Trimmer Attachment
Material
Aluminum
For Use With
M18 FUEL Power Head
Series
 M18 FUEL™ QUIK-LOK™
Compatible Product Type
Power Head
Product Type
Articulating Hedge Trimmer Attachment

Description

M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with M18 FUEL QUIK-LOK Attachment System. The attachment's articulating mechanism allows for 270° rotation of the blade set, which gives you 13 operating positions and 1 storage position. The hedge trimmer attachment boasts a 20" blade with 1" cut capacity allowing you to clear more material in a single pass. The hedge trimmer attachment includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip for optimal hand placement and increased comfort. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The hedge trimmer attachment also features optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for hedge trimming applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.