M18 FORGE HD12.0 Battery + M18 FORGE XC8.0 Battery

  • Mfr # 48-11-1813, 48-11-1881

  • Zoro # G812648244


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah, 12 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1813, 48-11-1881
Zoro #
G812648244
UPC #
045242798025
Country of Origin
China

Dimensions

Overall Height
5 3/4 in
Overall Length
5 3/4 in
Overall Width
3 3/8 in

Details

Item
Batteries
Battery Capacity
8 Ah, 12 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Terminal Type
Not Specified
Number of Cells
10, 15
Weight
3.3 lb
Features
COOL-CYCLE(TM) Capable, REDLINK(TM) Intelligence
Cordless Tool Kit Contents
(2) Batteries
Battery Series
FORGE(TM) HD12.0; FORGE(TM) XC8.0
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Includes
(2) Batteries
Automatic Shut-Off
No
IEC Code Number
Not Specified
For Use With
Milwaukee 18V Cordless Tools
Compatible Manufacturer Part Number
Milwaukee 18V Cordless Tools

Description

Battery, Battery Capacity 8 Ah, 12 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells 10, 15, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 5 3/4 in, Overall Length 5 3/4 in, Overall Width 3 3/8 in, Weight 3.3 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.