Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 48-11-2425

  • Zoro # G505748145


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2425
Zoro #
G505748145
UPC #
045242615759
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
3 1/4 in
Overall Width
1 7/8 in

Details

Item
Battery Pack
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Features
2 yr Warranty, All-Weather Performance Delivers Fade Free Power in Extreme Jobsite Conditions, Best-In-Class Construction- Resistant Housing Designed to Provide Increased Protection Against Exposure to Common Oils/Greases/Solvents, Delivers 25% More Power and Runs 25% Cooler, Provides the Power of an XC Battery in a Compact Size, Redlink Intelligence- Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool/Battery/Charger, Versatility- Powers All 125+ M12 Cordless Solutions
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Battery Series
HIGH OUTPUT(TM) CP
Includes
(1) M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack (48-11-2425)
Weight
0.5 lb
Cordless Tool Battery Platform
M12 REDLITHIUM
For Use With
Milwaukee 12V Cordless Tools
Number of Cells
3
Wireless Tool Tracking
No
Terminal Type
Flat Contact; Recessed Contact
Color
Black, Red
Charger Replacement
2XKZ7
Included Charger
No
Charger Model
No
Housing Material
Plastic
Amp-hour
2.5Ah

Description

The MILWAUKEE M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee M12 REDLITHIUM CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of a MILWAUKEE M12 REDLITHIUM XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM HIGH OUTPUT CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. The Milwaukee M12 REDLITHIUM HIGH OUTPUT CP2.5 is fully compatible with 125+ M12 solutions.


  • Delivers 25% more power and runs 25% cooler
  • Provides the power of an XC battery in a compact size
  • Versatility: Powers all 125+ M12TM cordless solutions
  • REDLINKTM Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • 2 Year Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.