Shop All Reciprocating Saws
Milwaukee Tool
M12 HACKZALL Recip Saw
Mfr # 2420-20
Zoro # G3112611
product price: $107.93
/ea
Free Shipping & Returns
$107.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 12 V
- Stroke Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2420-20
- Zoro # G3112611
- UPC # 045242158638
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1/2 in |
Tool Length | 11 in |
Length of Stroke | 1/2" |
Description
Reciprocating Saw, Cordless, Series M12, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 2.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 12 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 12 Long Hex L Key (14232)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL HACKZALL KIT + M18 2GAL VACUUM (2719-21, 0880-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (48-11-1852, 2621-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- Milwaukee Tool Reciprocating Saws