Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3/8" Extended Reach High Speed Ratchet Kit

  • Mfr # 2569-21

  • Zoro # G807353931


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/2 in
Charger Included
Yes
Brushless Motor
Yes
Head Width
1 3/16 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2569-21
Zoro #
G807353931
UPC #
045242784196
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in
Anvil Size
3/8"

Details

Item
Ratchet Kit
Charger Included
Yes
Brushless Motor
Yes
Voltage
12 V DC
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Tool Weight
1.95 lb
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Cordless Tool Kit Contents
Bare Tool; Battery; Charger
Battery Included / Bare Tool
Kit - CP Batteries
Battery Capacity
(1) 2.0 Ah
Side to Center
3/8 in
Retainer Type
Ball Detent
Tool Series
M12 FUEL(TM)
Torque - Maximum
35 ft-lb
Battery Platform
M12(TM)
Battery Manufacturing Model Number
48-11-2420
No Load Speed
450 RPM
Includes Battery
Battery Included
Charger Manufacturing Model Number
48-59-2401
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Chargers Included
1

Description

Ratchet Kit, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in, Side to Center 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Overall Length 13 1/2 in, Tool Brand Milwaukee, Tool Weight 1.95 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.