Shop All Headlamps
Milwaukee Tool
Headlamp
Mfr # ML2106
Zoro # G809759953
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens High Mode: 300 lm; Medium Mode: 150 lm; Low Mode: 25 lm
- Number of Batteries 3
- Flashlight Beam Type Wide Flood
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2106
- Zoro # G809759953
- Country of Origin Unknown
- Category Headlamps
Dimensions
Battery Size | AAA |
Width | 1.08 in |
Length | 2.43 in |
Details
Promotion Restriction | Not eligible for promotion |
Lumens | High Mode: 300 lm; Medium Mode: 150 lm; Low Mode: 25 lm |
Number of Batteries | 3 |
Flashlight Beam Type | Wide Flood |
Light Output Modes | High, Medium, Low |
Includes | (3) AAA Batteries; (4) Hard Hat Clips; (4) Clips |
Water Penetration Rating | IP54 |
Corded/Cordless | Cordless |
Item | Headlamp |
Features | High Definition Output; Washable, Sweat Absorbing Microfiber Strap; Compact and Lightweight Design; 3 Light Output Modes for Optimal Brightness and Runtime; 7-Position Tilting Light Head for Directing Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ILC Replacement for Flowtron Bk-40c replacement light bulb lamp (BK-40C FLOWTRON)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- WESTINGHOUSE 412 WHT Wall Bracket (66401)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- MILWAUKEE TOOL MILWAUKEE SPOT/FLOOD HEADLAMP (2104)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- MILWAUKEE TOOL Redlithium Usb 3.0 Spot/Flood Hard Hat Headlamp W/Cable & Hard Hat Clips, 600 Lumens (ML2163-21)
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- MILWAUKEE TOOL Rechargeable Magnetic Headlamp And Task Light (2012R)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- Milwaukee Tool Headlamps