
Cordless String Trimmer, Brushless, 18 V
Mfr # 3016-20ST
Zoro # G514795826
original price: $279.00
17% off
new price: $229.00
/ea
Free Shipping & Returns
Key Features
Cutting Width
16 in
Number of Batteries to Operate
1
Shaft Type
Straight
Voltage
18 V
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016-20ST
Zoro #
G514795826
UPC #
045242794379
Country of Origin
China
Dimensions
Cutting Width
16 in
Shaft Length
70-1/2 in
Line Diameter
0.1 in
Cutting Depth
16 in
Details
Item
Battery-Powered String Trimmer
Number of Batteries to Operate
1
Shaft Type
Straight
Voltage
18 V
Motor Type
Brushless
Line Advance
Bump
Product Type
Cordless String Trimmer
Power Source
Cordless
Tool Series
M18 FUEL(TM)
Speed Settings
Variable
Sound Level
83 dBA
Powerhead Attachment Series
Quik-Lok
Battery Platform
M18(TM)
Bare Tool/Battery Included
Bare Tool
Attachment System Compatible
Attachment Capable
Tool Weight
12.3 lb
Number of Speeds
3
Equivalent Gas Engine Displacement
31 cc
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth 16 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 83 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.