Air-Tip Rocking Utility Nozzle
Mfr # 49-90-2038
Zoro # G311384582
product price: $19.97
/eaSold in multiples of 4 for $79.88
Key Features
Material
Plastic
Height
8.41 in
Length
6.59 in
Inlet
2-1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-90-2038
Zoro #
G311384582
UPC #
045242610433
Country of Origin
Thailand
Dimensions
Height
8.41 in
Length
6.59 in
Width
6.05 in
Details
Material
Plastic
Inlet
2-1/2 in
Color
Red
Description
Length 6 5/8 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models Not Applicable, Includes (1) AIR-TIP Rocking Utility Nozzle w/ Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.