Shop All Vacuum Accessories
Milwaukee Tool
AIR-TIP Magnetic Utility Nozzle Attachment for Wet/Dry Vacuums
Mfr # 49-90-2032
Zoro # G009198521
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Length 7 15/16 in
- Width 6 in
- For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2032
- Zoro # G009198521
- UPC # 045242610372
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 7 15/16 in |
Width | 6 in |
For Hose Diameter | 1 1/4 in, 1 7/8 in, 2 1/2 in |
Depth | 6 1/2 in |
Diameter | 1 1/4 in, 1 7/8 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Fits Vacuum Brand | Universal |
For Vacuum Type | Wet/Dry |
Includes | (1) Magnetic Utility Nozzle |
Item | Magnetic Utility Nozzle |
Fits Vacuum Models | Universal |
Attachment Product Grouping | Magnetic Utility Nozzle |
Description
Magnetic Utility Nozzle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- SCOTT Scotts White Rags in a Box, 200PK (75260)
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- MILWAUKEE TOOL Vacuum Hose, Plastic, 13 ft. Hose L, 43-75-0300 (43-75-0300)
- MILWAUKEE TOOL 9 Foot Hose Accessory (49-90-1964)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- MILWAUKEE TOOL 1-1/4 in. Round Brush Tool (49-90-2017)
- MILWAUKEE TOOL AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums (49-90-2022)
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- Milwaukee Tool Vacuum Accessories