Shop All Hex Key Sets
Milwaukee Tool
8-Key Folding Hex Key Set - Metric
Mfr # 48-22-2182
Zoro # G711745426
Not eligible for select promotions
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Type Ergonomic
- Overall Length 4 9/16 in
- Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2182
- Zoro # G711745426
- UPC # 045242630585
- Country of Origin Thailand
- Category Hex Key Sets
Dimensions
Overall Length | 4 9/16 in |
Tip Size | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Handle Type | Ergonomic |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Item | Folding hex key set |
Material | Aluminum, Steel |
Number of Tips | 8 |
Key Shape | Folding |
End Shape | Hex |
Description
Folding hex key set, Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, Hex, 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC HAND CRIMP TOOL AF8-DAN (M22520101)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- MILWAUKEE TOOL 9-Key Folding Hex Key Set - SAE (48-22-2181)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- Milwaukee Tool Wrenches