Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6509
Zoro # G801259390
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 1 5/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6509
- Zoro # G801259390
- UPC # 045242584208
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 5/16 in |
Size | 1-5/16" |
Socket Length | 3 5/8 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Wall Thickness | 5/16 in |
Bolt Clearance | 1 13/16 in |
Measurement Type | SAE |
Locking | No |
Non-Sparking | No |
Insulated | No |
Impact Rated | Yes |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Drive Type | Impact |
Standards | ASME |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Description
Deep Impact Socket, Socket Size 1 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 41 mm Size, Deep Socket, Natural (DWI-3/4D41MM)
- Milwaukee Tool Impact Sockets