Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals

  • Mfr # 870840

  • Zoro # G7147464


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870840
Zoro #
G7147464
UPC #
066366870848
Country of Origin
China

Description

MIBRO 24-Piece HSS Drill Bit, Screwdriver Bit and Nut Setter Set is ideal for general-purpose drilling and fastening in all wood types, plastics and soft and mild metals. This set includes: 12 jobber length HSS drill bits, ranging in size from 1/16-1/4 in. inclusive (in 1/16 in. increments). 135° split-point tips start drilling on contact with less force and eliminate walking or skating across the work surface. Drills feature a 3-flat shank, ensuring a secure grip in the drills chuck. 8 2 in. power screwdriver bits in the most popular head types and sizes: Phillips, Square Recess and Slot. Made from premium S2 Molybdenum Tool Steel, these bits have the perfect balance between hardness and torque and ensure an exact fit in the screw head. 4 non-magnetic nut setters (1/4, 5/16, 3/8 and 7/16 in.) for fastening hex-head bolts and nuts. Most common sizes included. Forged from premium CrV steel, they will ensure a secure fit on the fastener and drive the project to completion. The set is packed in MIBRO patented, heavy-duty MBX case with molded rubber corners for hard impact protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.