Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 2", TR418, PK500
Mfr # 418-500
Zoro # G7222444
product price: $551.99
/pk 500, $1.10/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Width 0.76
- Overall Length 2.46
- Weight 0.032
- Overall Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 418-500
- Zoro # G7222444
- UPC # 030937300348
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.76 |
Overall Length | 2.46 |
Overall Height | 0.76 |
Details
Item | Tubeless Tire Valve,2",Tr418,PK500 |
Material | Rubber |
Weight | 0.032 |
Description
Tubeless Tire Valve,2",Tr418, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 10/BOX PC-3 5/16" Injury Combi Units (PC-3)
- BAL RV PRODUCTS SINGLE BULK SCISSORS IN 24028 - ONE JACK, NO BOX, NO HARDWARE (24008)
- ECCO SAFETY GROUP LED BEACON: MEDIUM PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6262A)
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Commercial Tire Valve Extension (C1000-22)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- Milton Automotive Tire & Wheel