Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD
Mfr # ML10-121531824
Zoro # G600495524
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-121531824
- Zoro # G600495524
- UPC # 759478150105
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- CYBERPOWER Pc Battery Backup 750Va (SL750U)
- ILC Replacement for Rayovac Br2335 (BR2335 RAYOVAC)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- MIGHTY MAX BATTERY YTX14-BSGEL Replaces Mercedes Auxiliary 2115410001 With 12V 2Amp Charger (MAX3869626)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Fi-Shock Electric Fence - 2 Pack (ML4.5-4MP22)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher XP2260 Power Source (ML22-123610)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Victory V92SC Sport Cruiser With 12V 4Amp Charger (MAX3514190)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter (ML18-1221141203)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- Mighty Max Battery Sealed Lead Acid Batteries