Shop All Knobs
Midwest Fastener
White Plastic Rotary Dimmer Knobs 6PK
Mfr # 77986
Zoro # G002527793
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Plastic
- Style Dimmer
- Type Knob
- Application Dimmer Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77986
- Zoro # G002527793
- UPC # 738287779868
- Country of Origin United States
- Category Knobs
Details
Finish | White |
Material | Plastic |
Style | Dimmer |
Type | Knob |
Application | Dimmer Switch |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- MASON Pad, Anti Vibration, PK2 (5C027)
- WILLIAMS Combination Wrench, 13 MM Opening, Rounded, 12-Point (JHW1213MRCU)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK (78081)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 3PK (78084)
- MIDWEST FASTENER 1-1/8" x 1/4" Black Plastic Appliance Knobs 3PK (67046)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- Midwest Fastener Knobs