Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#158 Clear Glass Automotive Light Bulbs 6PK
Mfr # 70622
Zoro # G202527494
product price: $14.15
/pk 6, $2.36/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Clear Glass
- Voltage 14
- Nominal Size #158
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70622
- Zoro # G202527494
- UPC # 738287706222
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #158 |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Clear Glass |
Voltage | 14 |
Style | Wedge |
Amps | 0.24 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Truck V-Belt, Industry Number 30750 (30750)
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- GAITHER TOOL CO 24 Ton Air Service Jack (G432024)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #13 Clear Glass Miniature Light Bulbs 5PK (65682)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- GROTE Halogen Bulb, Spade Terminal, 24V, Clear (91051)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies