Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Bulb, Spade Terminal, 24V, Clear

  • Mfr # 91051

  • Zoro # G1780886


product price: $3.49
/ea

Key Features

Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Wattage Equivalency
70W HAL
Watts
70 W
Current Rating
2.7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91051
Zoro #
G1780886
UPC #
089373105505
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
11.5 mm
Overall Length
42 mm

Details

Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Wattage Equivalency
70W HAL
Watts
70 W
Current Rating
2.7A
Includes
24V 70 Watt Bulb with Spade Terminal
Lighting Technology
Halogen
Volt Bulb
24
Termination Type
Hardwired with Spade Terminal
Voltage
24V
Color
clear
Shape
Candle
Item
Halogen Bulb
Bulb Finish
Clear
Sub-Category
Vehicle Replacement Lamps
Used For
Replacement Bulb for Warning Lights
Bulb Primary Application
Automotive
Lamp Type
Halogen
Shatter-Resistant
No
Light Color
White
Trade Number
91051
Bulb Housing
Glass
Lumens
1,900 lm
Overall Bulb Base Type
Terminal
Overall Bulb Shape
T
Bulb Beam Angle
360 Degrees
Dimmable
No
Color Temperature
3100K
Amps
2.7 A
Incandescent Wattage Equivalency
70 W
Rated Life
300 hr
Color Rendering Index
98

Description

Halogen Bulb, Bulb Base Type Spade Terminal (PK22s), Bulb Beam Angle 360 Degrees , Bulb Dia. 11.5 mm, Bulb Housing Glass, Color Rendering Index 98, Color Temperature 3100K, Incandescent Wattage Equivalency 70 W, Lumens 1,900 lm, Light Technology Halogen, Overall Length 42 mm, Shatter-Resistant No, Trade Number 91051, Voltage 24V, Watts 70 W, Rated Life 300 hr, Bulb Finish Clear, Dimmable No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.