Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-600-16X
Zoro # G8454975
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining AlTiN
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-600-16X
- Zoro # G8454975
- UPC # 728709184783
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 10-32 |
Cutter Dia. | 0.6000 in |
Length of Cut | 0.100 in |
Neck Dia. | 0.4200 in |
Insert Size | 1" |
Length of Cut (In.) | 4.100" |
Neck Dia. (In.) | 1" |
Cutting Dia. | 0.600" |
Cutting Dia. (In.) | .600" |
Shank Length | 3 in |
Neck Length | 1 in |
Cutter Dia. - Machining | 0.6000" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.6000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080D)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- BROCO JIMMY Tactical Pry Bar (BRO-PB-JIM)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- Micro 100 Threading & Turning Tools