Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-260400G
Zoro # G905308055
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Projection 0.0650"
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-260400G
- Zoro # G905308055
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Radius | 0.0060" |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Projection | 0.0650" |
Left/Right Hand | right hand |
Offset | 0.1038" |
Finish | TiN |
Description
0.2800" Min Bore DIA x 0.400" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021TN-3X1/8X1-28T 105-07511)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- Micro 100 Indexable Boring Bars