Shop All Drill Bit Sets
Mibro
17-Piece Industrial M35 Cobalt Drill Bit Set
Mfr # 492470
Zoro # G7147997
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mibro
- MFR # 492470
- Zoro # G7147997
- UPC # 66366492477
- Country of Origin China
- Category Drill Bit Sets
Description
MIBRO Industrial's 17-Piece Cobalt Metal Master Drill Bit Set is ideal for drilling in tough metals, including hardened steels and heavy-duty abrasive metal alloys. Industrial-grade M35 High Speed Steel with 5% Cobalt content makes the bits heat and abrasion resistant and keeps the cutting edges sharper longer. Set includes 17-jobber length drill bits, ranging in size from 1/16 in. - 3/8 in. inclusive (in 1/16 in. increments). Bits are fully ground with a tapered-web flute for added strength and durability. 135° split-point tips start drilling on contact with less force and eliminatewalkingor skating across the work surface. Drills feature a 3-flat shank, ensuring a secure grip in the drills chuck. Sizes 1/8 in. and larger feature 3-flat shanks for a secure grip in the drill chuck. Patented, heavy-duty MBX case has molded rubber corners for hard impact protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- MIBRO 12-Piece Super Masonry Slow-Spiral Rotary Drill Bit Set (895080)
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- MIBRO 17-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (871140)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- MONTANA BRAND 27 Piece Drill/Driver Set (MB-64869)
- Mibro Drill Bit Sets