Shop All Control & Idler Arms
Mevotech
Kia Sorento 05-06-Rrlwr Control Arm, Cms901003
Mfr # CMS901003
Zoro # G5378437
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS901003
- Zoro # G5378437
- UPC # 669719238946
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.75 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (81014)
- DEE ZEE BLK/LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750SB)
- DENSO Cabin Air Filter, 453-6083 (453-6083)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MAXTRAC 5" LIFT BLOCKS (810050)
- Mevotech Control & Idler Arms