Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD MULTI-KIT 2004-UP

  • Mfr # 95-5812

  • Zoro # G3595012


product price: $21.79
/ea

Key Features

Type
Vehicle Mount
Includes
Radio Housing (Double DIN and Stacked ISO DIN); Double DIN Bracket; Spacer; (4) Screws
Vehicle Fit
Ford: Edge 2007-2009, Expedition 2007-2009, Explorer 2006-2009, Explorer Sport Trac 2006-2009, F-150 2004-2008, F Series 2005-2008, Five-Hundred 2005-2007, Focus 2005-2007, FreeStar 2004-2007, Freestyle 2005-2007, Fusion 2006-2009, Mustang 2005-2009, Super Duty 2008-2009, Taurus 2008-2009, Taurus X 2008-2009; Mercury: Monterey 2004-2007, Milan 2006-2008, Montego 2005-2007, Mountaineer 2006-2009, Sable 2008-2009; Lincoln: Mark LT 2005-2009
Material
ABS Plastic
Device Supported
Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95-5812
Zoro #
G3595012
UPC #
86429152568
Country of Origin
United States

Details

Type
Vehicle Mount
Includes
Radio Housing (Double DIN and Stacked ISO DIN); Double DIN Bracket; Spacer; (4) Screws
Vehicle Fit
Ford: Edge 2007-2009, Expedition 2007-2009, Explorer 2006-2009, Explorer Sport Trac 2006-2009, F-150 2004-2008, F Series 2005-2008, Five-Hundred 2005-2007, Focus 2005-2007, FreeStar 2004-2007, Freestyle 2005-2007, Fusion 2006-2009, Mustang 2005-2009, Super Duty 2008-2009, Taurus 2008-2009, Taurus X 2008-2009; Mercury: Monterey 2004-2007, Milan 2006-2008, Montego 2005-2007, Mountaineer 2006-2009, Sable 2008-2009; Lincoln: Mark LT 2005-2009
Material
ABS Plastic
Device Supported
Radio

Description

FORD MULTI-KIT 2004-UP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.