Shop All Center & Floor Consoles
Metra Electronics
RAM TRUCK 2006-2010
Mfr # 95-6528B
Zoro # G3597228
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.25 lb
- Color Matte Black
- Material ABS Plastic
- Vehicle Fit Dodge Ram 1500 2006-2008; Dodge Ram 2500/3500 2006-2009; Dodge Ram 2500/3500 Chassis Cab 2006-2010
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 95-6528B
- Zoro # G3597228
- UPC # 86429310388
- Country of Origin United States
- Category Center & Floor Consoles
Details
Weight | 1.25 lb |
Color | Matte Black |
Material | ABS Plastic |
Vehicle Fit | Dodge Ram 1500 2006-2008; Dodge Ram 2500/3500 2006-2009; Dodge Ram 2500/3500 Chassis Cab 2006-2010 |
Type | Vehicle Mount |
Assembly Required | Yes |
Device Supported | Radio |
Description
RAM TRUCK 2006-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- MILTON Digital Gauge (EX99900)
- MAIN FILTER FLEETGUARD HF6554 Replacement/Interchange Spin-On Filter (MF0575532)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS INFINITI - G35 SEDAN 2005-2006 / G35 COUPE 2005-2007 (95-7605)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- AUTO METER CELL PHONE/CUP HOLDER DODGE R (P10150)
- CAMCO ADJUSTABLE DRINK HOLDER, BLACK (44044)
- Metra Electronics Automotive Interior Accessories