Shop All Center & Floor Consoles
Metra Electronics
MAZDA MULTI-KIT 1995-2006
Mfr # 99-7505
Zoro # G3586630
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Includes Radio Housing (Single DIN w/ Pocket ); Double DIN Trim Plate; Double DIN Brackets; Rear Support
- Features Recessed DIN Opening; Contoured To Match Factory Dash; Comes With Over Sized Under-Radio Storage Pocket
- Vehicle Fit Mazda: 626 (2001-2002), Miata (1998-2005), Millennia (1995-2002), Protege (2001-2004), Protege 5 (2001-2004), Tribute (2001-2006), MPV (1996-1999)
- Type Dash DIN Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 99-7505
- Zoro # G3586630
- UPC # 86429138395
- Country of Origin United States
- Category Center & Floor Consoles
Details
Material | ABS Plastic |
Includes | Radio Housing (Single DIN w/ Pocket ); Double DIN Trim Plate; Double DIN Brackets; Rear Support |
Features | Recessed DIN Opening; Contoured To Match Factory Dash; Comes With Over Sized Under-Radio Storage Pocket |
Vehicle Fit | Mazda: 626 (2001-2002), Miata (1998-2005), Millennia (1995-2002), Protege (2001-2004), Protege 5 (2001-2004), Tribute (2001-2006), MPV (1996-1999) |
Type | Dash DIN Kit |
Device Supported | Radio |
Description
MAZDA MULTI-KIT 1995-2006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- DISCO AUTOMOTIVE HARDWARE 8-1.25 X 25MM 13MM HEX 245, 25PK (9147PK)
- SKF Universal Joint End Yoke, Uj1540 (UJ1540)
- MASTER LOCK Lock, Trailer (387)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- CAMCO Clamp-On Rail Mounted Cup Holder - Large for Up to 2in Rail - White (53083)
- AUTO METER CELL PHONE/CUP HOLDER DODGE R (P10150)
- DORMAN Sunglass Holder, 76100 (76100)
- Metra Electronics Automotive Interior Accessories