Shop All Center & Floor Consoles
Metra Electronics
GM/SUZUKI MULTI-KIT 1990-2012
Mfr # 99-2011
Zoro # G3600883
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Weight 0.76 lb
- Vehicle Fit GM/Suzuki 1990-Up Vehicles
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 99-2011
- Zoro # G3600883
- UPC # 86429255238
- Country of Origin United States
- Category Center & Floor Consoles
Details
Material | ABS Plastic |
Color | Black |
Weight | 0.76 lb |
Vehicle Fit | GM/Suzuki 1990-Up Vehicles |
Type | Vehicle Mount |
Assembly Required | Yes |
Device Supported | Radio |
Description
GM/SUZUKI MULTI-KIT 1990-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S32 T-Track 1500mm Silver (RC7320-1.5S)
- AGS Brass Hex Plug, Male (1/8-27 NPT), 1/bag (PTF-10B)
- SWOBBIT PRODUCTS 6-11' Perfect Telescoping Pole (SW45670)
- STENS Aftermarket Replacement Belt For Husqvarna Most Iz 4217 Iz 6125 Izc 5221 (266-185)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- METRA ELECTRONICS INFINITI - G35 SEDAN 2005-2006 / G35 COUPE 2005-2007 (95-7605)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- BULLDOG WINCH Wire Cup Holder (80062)
- WILMAR Magnetic Cup Holder (PTW12525)
- Metra Electronics Center & Floor Consoles