Shop All Center & Floor Consoles
Metra Electronics
GM SUV / TRUCK 1995-2002
Mfr # 95-3003G
Zoro # G3594181
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ISO DDIN Trim Panel; Radio Brackets
- Weight 2 lb
- Type Vehicle Mount
- Device Supported Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 95-3003G
- Zoro # G3594181
- UPC # 86429320912
- Country of Origin United States
- Category Center & Floor Consoles
Details
Includes | ISO DDIN Trim Panel; Radio Brackets |
Weight | 2 lb |
Type | Vehicle Mount |
Device Supported | Radio |
Description
GM SUV / TRUCK 1995-2002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Bearing - Front Outer, 24780 (24780)
- VELVAC Angle Back Mirror (705111)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- FLITZ Buff Ball - Extra Large 7" - White w/1.76oz Tube Polish (WB 201-50)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS INFINITI - G35 SEDAN 2005-2006 / G35 COUPE 2005-2007 (95-7605)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- RUGGED RIDGE CUP HOLDER, 76-95 CJ & YJ (13306.01)
- DORMAN Console Lid, 924-826 (924-826)
- Metra Electronics Automotive Interior Accessories