Shop All Center & Floor Consoles
Metra Electronics
FORD/LINCOLN/MERCURY/MAZDA MULTI-KIT 1995-2010
Mfr # 95-5817
Zoro # G3597760
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double DIN Unit Provision; Stacked ISO Mounts Units Provision; Factory Style Texture
- Weight 0.25 lb
- Material ABS Plastic
- Color Black
- Includes Double DIN Trim Brackets; Filler Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 95-5817
- Zoro # G3597760
- UPC # 86429182886
- Country of Origin United States
- Category Center & Floor Consoles
Details
Features | Double DIN Unit Provision; Stacked ISO Mounts Units Provision; Factory Style Texture |
Weight | 0.25 lb |
Material | ABS Plastic |
Color | Black |
Includes | Double DIN Trim Brackets; Filler Bar |
Vehicle Fit | Ford: Explorer 1995 - 2001, Sport Trac 2001 - 2005, Ranger 1995 - 2009, Crown Victoria 1995 - 2009, Econoline 1997 - 2008, Escape 2001 - 2007, Windstar 1999 - 2003, Excursion 2000 - 2005, Super Duty 1999 - 2004; Lincoln: Continental 1995 - 1997, Mark VIII 1996 - 1998, Town Car 1995 - 2002; Mazda: B-Series Pickup 1995-2009; Mercury: Grand Marquis 1995 - 2009, Maruader 2003 - 2004, Mountaineer 1997 - 2001, Mariner 2005 - 2007 |
Type | Dash Installation Kit |
Device Supported | Radio |
Description
FORD/LINCOLN/MERCURY/MAZDA MULTI-KIT 1995-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Alignment Caster/Camber Bushing - Front, K8970 (K8970)
- SKF Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber (10075)
- POWERBUILT Valve Spring Compressor Kit6 (648615)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- CAROLINES TREASURES Letter U Chevron Blue and White Set of 2 Cup Holder Car Coaster (CJ1056-UCARC)
- MAINFRAME American International Double Din Stereo Dash Kit (MA34459)
- CAMCO ADJUSTABLE DRINK HOLDER, BLACK (44044)
- Metra Electronics Automotive Interior Accessories