Shop All Center & Floor Consoles
Metra Electronics
F150 2009-2014
Mfr # 95-5820B
Zoro # G3596668
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Weight 0.50 lb
- Vehicle Fit 2009 Ford F-150 (Excludes Base Model)
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 95-5820B
- Zoro # G3596668
- UPC # 86429275939
- Country of Origin China
- Category Center & Floor Consoles
Details
Material | ABS Plastic |
Color | Black |
Weight | 0.50 lb |
Vehicle Fit | 2009 Ford F-150 (Excludes Base Model) |
Type | Vehicle Mount |
Device Supported | Radio |
Description
F150 2009-2014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Window Molding Remover (KDT2038D)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- STENS New Oem Replacement Belt For Kubota Most Mowers With Rck48P Decks K5579-36710 (266-192)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS INFINITI - G35 SEDAN 2005-2006 / G35 COUPE 2005-2007 (95-7605)
- URO PARTS Rear Black Cup Holder, 51168184520 (51168184520)
- FAIRCHILD INDUSTRIES D4109 - 1984-1996 Jeep Cherokee Xj Console Cup Holder (D4109)
- Metra Electronics Center & Floor Consoles