Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GGC3/16

  • Zoro # G716552593


product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 4 for $13.56

Key Features

Diameter
0.25 in
Speed
Fast-Acting
AC Voltage Rating
250 V
Body Material
Glass
Amps
0.1875A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGC3/16
Zoro #
G716552593
UPC #
78200176055
Country of Origin
United States

Dimensions

Diameter
0.25 in

Details

Speed
Fast-Acting
AC Voltage Rating
250 V
Body Material
Glass
Amps
0.1875A

Description

250V 3/16A 1-1/4X1/4 FUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.