Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GDL1-2/10

  • Zoro # G116552193


product price: $6.39
/pk 5, $1.28/ea
Sold in multiples of 2 for $12.78

Key Features

Speed
Time-Delay
AC Voltage Rating
250 V
Body Material
Glass
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDL1-2/10
Zoro #
G116552193
UPC #
78200176321
Country of Origin
United States

Dimensions

Diameter
0.25 in

Details

Speed
Time-Delay
Amps
1.2 A
AC Voltage Rating
250 V
Body Material
Glass

Description

250V 1-2/10A 1-1/4X1/4 SMFUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.