Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # A055F1C0R0-25E

  • Zoro # G916139280


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Body Material
GMG
Length
14.18 in
AC Voltage Rating
5500 V
Speed
E-Rated
Interrupt Rating
63 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A055F1C0R0-25E
Zoro #
G916139280
UPC #
782001804091
Country of Origin
Mexico

Dimensions

Length
14.18 in

Details

Body Material
GMG
AC Voltage Rating
5500 V
Amps
25A
Speed
E-Rated
Interrupt Rating
63 kA

Description

5.5KV 25E E RATED FERRULE 2DIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.