Shop All Lab Ovens
Memmert
Oven, 2800W, Forced Convection, 2 Shelves
Mfr # UF 110, 230V
Zoro # G2202886
product price: $3,851.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range 10 to 300 Degrees C
- Volume 3.81 cu ft
- Capacity 3.8 cu ft
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 34 in |
Inside Usable Dimensions | 18.9"H x 22"W x 14.3"D |
Overall Width | 29 1/4 in |
Overall Depth | 25 1/4 in |
Chamber Depth | 15.8 in |
Chamber Width | 22 in |
Manufacturers Warranty Length | 3 yr |
Chamber Height | 18.9 in |
Overall Dimensions | 34.1"H x 29.3"W x 23"D |
Interior Height | 19 in |
Interior Depth | 14 1/4 in |
Interior Width | 22 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 12.2 A, Hz 50/60, Voltage 230V AC, Watts 2,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- YSI pH Sensor (605101)
- MEMMERT Oven, 1.9cu.ft., Forced Convection, 1 Shelf (UF 55PLUS, 230V)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- Memmert Lab Ovens