Shop All Cable Clamps & Clips
Meltric
515P0N20 HANDLE w/NPT
Mfr # 515P0N20
Zoro # G501759633
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 5
- Cable Range Apx 1.19-2.19 in
- Interior Volume 45.7 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 515P0N20
- Zoro # G501759633
- UPC # 784474012720
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 1.19-2.19 in |
Interior Volume | 45.7 cu in |
Description
HANDLE w/NPT POLY BLUE SIZE 5 2" NPT Apx 1.19-2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- Meltric Cable Clamps & Clips