Shop All Pin & Sleeve Receptacles
Meltric
17-64171 RECEPTACLE
Mfr # 17-64171
Zoro # G101755202
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64171
- Zoro # G101755202
- UPC # 784474003193
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Number of Notch Positions | 4 |
Impact Rating | IK09 |
Contact Configuration | 17P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Keying Position | 1 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 17P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Devices