Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm
Mfr # CCP-12M5
Zoro # G4748429
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 9/16"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-12M5
- Zoro # G4748429
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 5 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,5mmx9/16" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,5mmx9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 2/25 in Crimper 29 to 5 AWG (97 53 04)
- SUPERCUT 125-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209808)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0212RF)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 (HVRMG3-2424-R030)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- Melin Tool Co End Mills