7 2/25 in Crimper 29 to 5 AWG

  • Mfr # 97 53 04

  • Zoro # G4783091


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Capacity
29 to 5 AWG
Overall Length
7 2/25 in
Handle Type
Ergonomic
Insulated
Non-Insulated
Application
For Lateral Loading End Sleeves, Square Crimp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97 53 04
Zoro #
G4783091
UPC #
843221015930
Country of Origin
Germany

Dimensions

Overall Length
7 2/25 in
Tool Length
7 1/8 in
Maximum Compatible Wire Size
6 AWG
Minimum Compatible Wire Size
28 AWG
Number of Crimping Sizes
1

Details

Item
Crimper
Capacity
29 to 5 AWG
Handle Type
Ergonomic
Insulated
Non-Insulated
Application
For Lateral Loading End Sleeves, Square Crimp
Features
2-Component, Self Adjustment to Size Of End Sleeve; Repetitive, High Crimping Quality Due to Integral Lock (Self-Releasing Mechanism); Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Material
Chrome Vanadium Electric Steel
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
Adjustable
Automatic
Handle Material
Multi Component
Standards
DIN 46228 Parts 1 + 4, REACH Compliant
Insulated / Uninsulated
Uninsulated
Strips
No
Finish
Burnished
For Use With
Lateral Loading End Sleeves, Square Crimp
Cuts
No
Type
Self-Adjusting
Tool Weight
1.01 lb
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 6 AWG, 8 AWG
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Includes Wire Cutter
No
Compatible Connector Type
Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules
Compatible Terminal Type
Square Crimp
Grip Style
Deluxe Cushion
Includes Wire Stripper
No
Adjustability
Automatic
Ratcheting Mechanism
Yes
Maximum Crimping Capacity
6 AWG
Includes Crimping Die
No
Minimum Crimping Capacity
28 AWG
Body Material
Steel
Crimper Style
Self-Adjusting Crimping Pliers

Description

The KNIPEX 97 53 04 7 2/25 in Crimper is a heavy-duty tool designed to strip and crimp cables up to 5 AWG. This high-quality wire stripper can handle cables of 29 to 5 AWG. The knurled handles are made of multi component material, which ensures that the tool will not slip out of your hands while you work. The automatic adjustable jaws can be used on either side, so you don't have to take it apart every time you want to change the jaw size. If you are looking for a reliable wire stripper and crimper, this one from KNIPEX is just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.