12 Quart Steel Digital Pressure Cooker with 15 Presets and Glass Lid

  • Mfr # MCPR-3500

  • Zoro # G121737844


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
15
Overall Length (In.)
17
Overall Height (In.)
17
Material
Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPR-3500
Zoro #
G121737844
UPC #
602573758687
Country of Origin
China

Dimensions

Overall Width (In.)
15
Overall Length (In.)
17
Overall Height (In.)
17

Details

Item
Digital Pressure Cooker
Material
Steel
Color
Stainless Steel

Description

The Megachef 12Qt. Steel Digital Pressure Cooker with 15 Presets and Glass Lid is sure to become your favorite kitchen sidekick! With this pressure cooker you have the option to cook using the slow cook function for up to 9.5 hours, making this electric cooker perfect for chilies and roasts. The included tempered glass lid allows you to monitor your meals hands-free without letting heat escape.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.