3-Piece Rainsuit with Detachable Hood, PVC, 0.35 mil Thick, Detachable, Yellow, XL

  • Mfr # 2003XL

  • Zoro # G3302391


product price:  $13.85
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
29 1/2 in
Fits Waist Size
50 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2003XL
Zoro #
G3302391
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Waist Size
50 in
Thickness
0.35 mil
Jacket Length
32 in
Fits Chest Size
57 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
29 1/2 in
Hood Style
Detachable
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Closure Type
Snaps
Rainwear Ankle Style
Snap
Gender
Unisex
Liner Material
Polyester
Hood Included
Yes
Number of Pockets (Outside)
2
Number of Pockets (Inside)
0
Seam Style
Welded
Rainwear ANSI Class
Unrated
Rainwear Cuff Style
Snap
High-Visibility
No
Includes Hood
Yes
Application
Sanitation, Construction, Transportation, Landscaping, Agriculture, Carpentry

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility No, Size XL, Jacket Length 32 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 29 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.