Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn Light, LED, Red, Round, 4 Dia
Mfr # 3YXU9
Zoro # G4131583
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # 3YXU9
- Zoro # G4131583
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 in |
Height | 1-1/4" |
Diameter | 4" |
Overall Depth | 1 11/16 in |
Overall Diameter | 4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 11/16 in, Current 230 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50A 125/250V TWIST LOCK TO 30A 125V RV STRAIGHT BLADE 25 (124ARV-25)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- BEARING BUDDY Bearing Buddy 70023 BRA Model 23B, Pair (70023)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W (MFL-200SY)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- MAXXIMA Backup Light, LED, Red, Surf, Rect (M63318-A)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies