Shop All Sconces
Maxim Lighting
Rome 2-Light Wall Sconce
Mfr # 24621SN
Zoro # G801707068
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E12 Candelabra
- Fixture Voltage 120
- Finish Satin Nickel
- Lamp Included No
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 24621SN
- Zoro # G801707068
- UPC # 783209258938
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Width | 4.75 in |
Backplate Height | 6.25 in |
Details
Fixture Type | E12 Candelabra |
Fixture Voltage | 120 |
Finish | Satin Nickel |
Lamp Included | No |
Housing Material | Steel |
Fixture Wattage | 40 |
Lighting Technology | Incandescent |
Bulb Shape | B11 T6 G16.15 |
Installation Direction | Up/Down |
Lighting Direction | Up/Down |
Description
Civic styling using straight rectilinear channels radiating from a central connector. The light sources flare out both up and down with tapered candle covers creating a form evocative of a classic torch. Available in matte Black, Satin Brass, and Satin Nickel, this is a transitional look suited to a variety of architectural stylings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- MILWAUKEE TOOL Rechargeable Magnetic Headlamp And Task Light (2012R)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- Maxim Lighting Sconces