Shop All Flushmount Lights
Maxim
CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items
Mfr # 89850WT
Zoro # G1894668
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Aluminum, Acrylic
- Height 3.5
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89850WT
- Zoro # G1894668
- UPC # 783209220218
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Aluminum, Acrylic |
Height | 3.5 |
Size | White |
Overall Length | 1 |
Overall Height | 6 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 0.28 |
Collection | CounterMax MX-L-120-1K |
ADA Compliant | No |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 3 |
Shade Material | Polycarbonate |
Bulb Type | AC Integrated LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- Maxim Flushmount Lights