Shop All Chamfer Cutters
Mastercut Tool
6x6x64 4FL 90° Staggered Tooth Chamfering Tool
Mfr # 781-206
Zoro # G500578693
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
- OD (Metric) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-206
- Zoro # G500578693
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 6 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 6 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
6x6x64 4FL 90 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/16 (42620)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- Mastercut Tool Milling Cutters