Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
HI FLOW PILOTED 1-1/2BSPP
Mfr # PRH180M-12W
Zoro # G105997431
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure 300 psi
- Adjustment Range (PSI) 0 to 200 psi
- Connection Size - Air Treatment 1/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH180M-12W
- Zoro # G105997431
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/8" BSPP |
Details
Max. Inlet Pressure | 300 psi |
Adjustment Range (PSI) | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Two Stage Gasoline, Air Compressor (ABS-13H-B)
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- Master Pneumatic Pneumatic System Components