Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
HI FLOW PILOTED 1-1/2, GAG
Mfr # PRH180M-12G
Zoro # G105997547
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure 300 psi
- Connection Size - Air Treatment 1/8" NPTF
- Adjustment Range (PSI) 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH180M-12G
- Zoro # G105997547
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Max. Inlet Pressure | 300 psi |
Adjustment Range (PSI) | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- NATIONAL Small Bore Inch Seal, 470390 (470390)
- SPEEDAIRE Bracket, Mounting (4ZK53)
- DYNA-CON Swivel, Air Tool (190010A)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- Master Pneumatic Pneumatic Modular FRL Accessories