Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-4W
Zoro # G405962498
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-4W
- Zoro # G405962498
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- SPEEDAIRE Speed Control Muffler, 1/4 NPT, 9/16 Hex (1EJU3)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- BESTORQ Husqvarna EZ4824BF (965880401) (Hydro Drive 2009) Zero Turn Mower Replacement Belt, A41LG (A41LG)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- ARROW PNEUMATICS Arrow Tri-Star Standard Particulate Filter F352, Poly Bowl, 1/4" Npt, 150 Psi (F352)
- Master Pneumatic Compressor Air Filters