Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/50 hp

  • Mfr # 26158005

  • Zoro # G5891265


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
240-208V
Includes
Wire Leads
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF3315T2RPW, HF3316T2RPW, HF3323TD-RP, HF3325TD-RP, HF3326TD-RP
Compatible Manufacturer Model Number
HF3315T2RPW, HF3316T2RPW, HF3323TD-RP, HF3325TD-RP, HF3326TD-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26158005
Zoro #
G5891265
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
240-208V
Includes
Wire Leads
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF3315T2RPW, HF3316T2RPW, HF3323TD-RP, HF3325TD-RP, HF3326TD-RP
Compatible Manufacturer Model Number
HF3315T2RPW, HF3316T2RPW, HF3323TD-RP, HF3325TD-RP, HF3326TD-RP
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Markel, Raywall, TPI Corporation

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/50 hp HP, Nameplate RPM 900 RPM, Full Load Amps 0.83 A, OEM Replacement Brand Markel, Raywall, TPI Corporation, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.