Shop All Brushes
Malish
Broiler Brush, 42 in L Handle, 2 PK
Mfr # DBB-42
Zoro # G8854743
product price: $96.39
/pk 2, $48.20/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Broiler Brush
- Handle Length 42 in
- Bristle Length 1-1/8 in & 1-5/8 in
- Features With the Permanent 8? Double Sided Angled Head Design, it’s Never Been Easier to Clean the Char Broiler. This Brush has Two Heavy Wire Bristle Heads Bolted Together on a Solid Hardwood Handle. Blocks are Filled with Flat Wire Steel on One Side and Carbon Steel Round Wire on the Other Side Making this Brush Very Versatile
- Dimensions 8.0 x 7.0 x 43.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 42 in |
Bristle Length | 1-1/8 in & 1-5/8 in |
Dimensions | 8.0 x 7.0 x 43.75 |
Details
Brush Type | Broiler Brush |
Item | Broiler Brush |
Features | With the Permanent 8? Double Sided Angled Head Design, it’s Never Been Easier to Clean the Char Broiler. This Brush has Two Heavy Wire Bristle Heads Bolted Together on a Solid Hardwood Handle. Blocks are Filled with Flat Wire Steel on One Side and Carbon Steel Round Wire on the Other Side Making this Brush Very Versatile |
Description
Double Sided Broiler Brush,5 Rows,4,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- MALISH Yellow 20" Pot Brush (1294)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45812)
- Malish Brushes