Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT 15'' Brushless Cordless String Trimmer Tool Only GRU01Z
Mfr # 200GRU01Z
Zoro # G511594118
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GRU01Z
- Zoro # G511594118
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 15'' cordless string trimmer! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 15'' cutting swath variable speed trigger and 3-speed options including low at 3500 RPM medium at 5300 RPM and high at 6500 RPM for a range of cutting power. This arborist's trimming tool weighs 10.4 lb. with the battery in place and features an adjustable loop handle for reduced operator fatigue. This item is only for use with Makita batteries and chargers.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. It also features a rapid-load bump and feed trimmer head line is designed to load easily with 3 steps. This trimmer is designed with IPX4 weather-resistant construction for durability and longer equipment life and features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs. This item is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers sold separately for up to 1 hour of run time per charge.Overall Dimensions:Length: 68 1/4''Width: 7 1/8''Height: 8 15/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 100 Series, 18" for Husqvarna, Dixon (195-085)
- CUB CADET Carburetor (75306190)
- LILLY MILLER Moss Out Moss Control Granules 20 lb (100099164)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2020)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU03M1)
- MAKITA Trimmer Kit, 4 Ah, 18 V Battery, LithiumIon Battery, 3Speed (XRU23SM1/XRU12SM1)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- Makita Trimmers